Shop All Butt Hinges
Emtek
French Antique Brass Hinge 92034US7
Mfr # 92034US7
Zoro # G4727705
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius
- Finish French Antique Brass
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 92034US7
- Zoro # G4727705
- Country of Origin China
- Category Butt Hinges
Details
Corners | Radius |
Finish | French Antique Brass |
Features | Heavy Duty |
Item | French Antique Brass Hinge 92034US7 |
Description
French Antique Brass Hinge 92034US7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 5/8"W x 5 3/4"D x 9 5/8"H Angel Corbel (COR05X06X10AN)
- ABUS Combination Padlock, Front, Black/Silver (160/40)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (59W-017)
- NATIONAL HARDWARE BARREL BOLT ZNC PLT 4"" (N151-654)
- EMTEK Oil Rubbed Bronze Hinge 91014US10B (91014US10B)
- EMTEK French Antique Brass Hinge 96114US7 (96114US7)
- EMTEK Oil Rubbed Bronze Hinge 96413US10B (96413US10B)
- EMTEK French Antique Brass Hinge 92033US7 (92033US7)
- EMTEK Oil Rubbed Bronze Hinge 96113US10B (96113US10B)
- EMTEK Satin Nickel Hinge 91014US15 (91014US15)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (TA2714 NRP 4-1/2" X 4-1/2)
- Emtek Door Hinges