Shop All Butt Hinges
Emtek
French Antique Brass Hinge 92013US7
Mfr # 92013US7
Zoro # G4726838
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Finish French Antique Brass
- Features Heavy Duty Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 92013US7
- Zoro # G4726838
- Country of Origin China
- Category Butt Hinges
Details
Corners | Square |
Finish | French Antique Brass |
Features | Heavy Duty Hinge |
Item | French Antique Brass Hinge 92013US7 |
Description
French Antique Brass Hinge 92013US7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/8" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212N6WH)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- DELTANA Roller Catch Bright Brass (RCA336U3)
- ORIGINAL LISHI ORIGINAL LISHI: Master Padlock Lishi Tool - 2-in-1 Pick (OLS-M1MS2-AG)
- EMTEK French Antique Brass Hinge 92033US7 (92033US7)
- EMTEK French Antique Brass Hinge 96214US7 (96214US7)
- EMTEK Oil Rubbed Bronze Hinge 96113US10B (96113US10B)
- EMTEK Bright Nickel Hinge 91034US14 (91034US14)
- EMTEK Flat Black Hinge 96214US19 (96214US19)
- EMTEK French Antique Brass Hinge 91033US7 (91033US7)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Beige Enamel Door and Butt Hinge (4PA28)
- Emtek Butt Hinges