Shop All Privacy Door Knobs
Emtek
Freestone Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door
Mfr # 5212FRKUS19
Zoro # G808386884
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Freestone
- Lockset Function Privacy
- Series Freestone
- Lockset Material Brass
- Required Door Thickness 1-1/4" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5212FRKUS19
- Zoro # G808386884
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Height | 4 in. |
Width | 2.5 in. |
Details
Lockset Handle Type | Freestone |
Lockset Function | Privacy |
Series | Freestone |
Lockset Material | Brass |
Required Door Thickness | 1-1/4" to 2" |
Backset | 2-3/4", 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Freestone Knob 2-3/8 in Backset Privacy With Modern Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Cabinet Pull Knob, 1-13/16 in., Plastic, White (5 Pack) (MP7517)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- CORBIN RUSSWIN 6-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-59A1 626 (4PK))
- RANDALL 5/8In. BUTT EDGE (8 FT WL-2736)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- EMTEK Flat Black Privacy 8221NWUS19 (8221NWUS19)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (5210ROUUS15)
- BALDWIN RESERVE Baldwin Reserve PVCRYTAR260 Privacy Crys (PV.CRY.TAR.260)
- Emtek Door Locks and Deadbolts