Shop All Privacy Door Knobs
Emtek
Freestone Knob 2-3/8 in Backset Privacy With Disk Rose for 1-1/4 in to 2 in Door Satin Brass Finish
Mfr # 5209FRKUS4
Zoro # G708386953
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Freestone
- Lockset Function Privacy
- Series Freestone
- Lockset Material Brass
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5209FRKUS4
- Zoro # G708386953
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Details
Lockset Handle Type | Freestone |
Lockset Function | Privacy |
Series | Freestone |
Lockset Material | Brass |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Backset | 2-3/4" or 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Jasper 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-501)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- LUCKY LINE Belt Hook, Clip On (4061)
- RANDALL OAK THRESHOLD 6In. WIDE (4 FT WL-80)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (5210ROUUS15)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- EMTEK French Antique Brass Privacy 8221GTUS7 (8221GTUS7)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Antique Brass (KWS-300T-RDT-5)
- Emtek Door Knob Locksets