Shop All Privacy Door Knobs
Emtek
Freestone Knob 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Polished Nickel
Mfr # 5209FRKUS14
Zoro # G908386951
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Freestone
- Lockset Function Privacy
- Series Freestone
- Lockset Material Brass
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5209FRKUS14
- Zoro # G908386951
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Height | 2.5 in. |
Width | 2.5 in. |
Details
Lockset Handle Type | Freestone |
Lockset Function | Privacy |
Series | Freestone |
Lockset Material | Brass |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Backset | 2-3/4", 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Freestone Knob 2-3/8 in Backset Privacy With Disk Rose for 1-1/4 in to 2 in Door Polished Nickel Lifetime Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Std 1E Mortise Cylinder, C4 Cam, Satin Chrome (1E74C4RP3626)
- ATTWOOD MARINE Utility Snap Hook - 4" (7653L3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-A1459)
- ADAMS RITE Elec Deadlatch, 1-1/2" BS, Flat Mortise Mount Stk, US28 (4300-40-201-628)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- EMTEK Windsor Crystal Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212WSUS4)
- EMTEK Freestone Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212FRKUS19)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- EMTEK Egg Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door French Antique Brass (8200EUS7)
- EMTEK French Antique Brass Privacy 8221PUS7 (8221PUS7)
- SURE-LOC HARDWARE Sure-Loc Hardware Tulip Privacy Knobset, Satin Stainless (TL102 32D)
- Emtek Door Knob Locksets