Shop All Cabinet Handles & Pulls
Emtek
Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish
Mfr # 86677US4
Zoro # G608383816
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 12.5 in.
- Width 0.5 in.
- Projection 1-3/8"
- Grip Style Bar Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86677US4
- Zoro # G608383816
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 12.5 in. |
Width | 0.5 in. |
Details
Material | Brass |
Projection | 1-3/8" |
Grip Style | Bar Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Sat NI DR Hinge (N830-248)
- ZORO APPROVED SUPPLIER EXTENSION SPRING (G309127092)
- J.W. WINCO GN749-M14X1.5-A Threaded Plug, NBR Seal (749-M14X1.5-A)
- EMTEK Bright Nickel Pull 86475US14 (86475US14)
- EMTEK Satin Stainless Steel Pull S62005SS (S62005SS)
- EMTEK Oil Rubbed Bronze Pull 86425US10B (86425US10B)
- EMTEK Satin Brass Pull 86479US4 (86479US4)
- EMTEK Medium Bronze Pull 86327MB (86327MB)
- EMTEK Satin Brass Pull 86424US4 (86424US4)
- AMEROCK Amerock A36559 PNSS Esquire Door Pull; Stainless Steel & Polished Nickel - 160 mm (A36559 PNSS)
- Emtek Cabinet Handles & Pulls