Shop All Wall Mount Hooks
Emtek
Flat Black Towel, 29098US19
Mfr # 29098US19
Zoro # G2174209
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 29098US19
- Zoro # G2174209
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Transitional Brass Single Hook with Style # 8 Rosette |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Flat Black |
Projection | 2-7/8" |
Item | Flat Black Towel,29098US19 |
Description
Flat Black Towel,29098US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560PF626 (B560PF626)
- DURA-LIFT 0.207 in. Wire x 2 in. D x 23 in. L Torsion Spring in Yellow Right Wound for Sectional Garage Doors (DLTY223R)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- CRAWFORD Utility Hook, 70 lb, Steel, Black, Zinc (CMDH2-6)
- ZORO SELECT Hook, Steel, 6x6in, White, 50 lb. Load Limit (39DL11)
- ORFEBRERIA 0.75 in. J Hook Wall Mount Style, Silver, 25PK (OR3234342)
- HILLMAN Brass Plated Classic Picture Hanger (893446)
- Emtek Wall Mount Hooks