Shop All Door Pulls
Emtek
Flat Black Pull 86459US19
Mfr # 86459US19
Zoro # G4278208
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1.25 in.
- Length 5-3/8"
- Width 1.5 in.
- Center-to-Center Measurement 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86459US19
- Zoro # G4278208
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 5-3/8" |
Width | 1.5 in. |
Details
Material | Brass |
Projection | 1.25 in. |
Center-to-Center Measurement | 3-1/2" |
Hardware Included | Yes |
Grip Style | Bar Pulls |
Series/Collection | Contemporary |
Item | Flat Black Pull 86459US19 |
Series | Urban Modern |
Construction | Solid Brass |
Description
Flat Black Pull 86459US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Med Duty, 3/8x1In, PK10 (103104)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202KA)
- MAKITA LOCK NUT-ACCESS F/9553NB (MP194608-1)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- EMTEK Flat Black Pull, 220307US19 (220307US19)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- J.W. WINCO JW Winco GN203 6NB29 Handle (6NB29)
- Emtek Door Pulls and Push Plates