Shop All Door Pulls
Emtek
Flat Black Pull 86453US19
Mfr # 86453US19
Zoro # G4277429
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1.25 in.
- Length 4-3/4"
- Width 3/8"
- Center-to-Center Measurement 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86453US19
- Zoro # G4277429
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 4-3/4" |
Width | 3/8" |
Details
Material | Brass |
Projection | 1.25 in. |
Center-to-Center Measurement | 3.5 in. |
Hardware Included | Yes |
Grip Style | Bar Pulls |
Series/Collection | Contemporary |
Item | Flat Black Pull 86453US19 |
Series | Urban Modern |
Construction | Solid Brass |
Description
Flat Black Pull 86453US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument 5-1/16 inch 128mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (2000850)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHCKA)
- TOOLPRO Replacement Lag Pole Head with Welded Ring (TP05243)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- EMTEK Medium Bronze Pull, 2221MB (2221MB)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- EMTEK Oil Rubbed Bronze Pull, 2201US10B (2201US10B)
- EMTEK Flat Black Pull, 220304US19 (220304US19)
- EMTEK Satin Nickel Pull, 2221US15 (2221US15)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- Emtek Door Pulls and Push Plates