Shop All Door Pulls
Emtek
Flat Black Pull 86443US19
Mfr # 86443US19
Zoro # G4276354
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Projection 2 in.
- Length 19 in.
- Width 0.5 in.
- Center-to-Center Measurement 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86443US19
- Zoro # G4276354
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 19 in. |
Width | 0.5 in. |
Details
Material | Zinc |
Projection | 2 in. |
Center-to-Center Measurement | 18 in. |
Hardware Included | Yes |
Grip Style | Handle Pulls, Appliance Pulls |
Series/Collection | American Designer |
Item | Flat Black Pull 86443US19 |
Series | Alexander |
Description
Flat Black Pull 86443US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring Oil Cooler (24 153 21-S)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (425-4)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Red Dot (03-100-WEB)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- EMTEK Oil Rubbed Bronze Pull, 2213US10B (2213US10B)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- NATIONAL HARDWARE Pull Utility Ss 6-1/2In (N349-001)
- Emtek Door Pulls and Push Plates