Shop All Door Pulls
Emtek
Flat Black Pull 86440US19
Mfr # 86440US19
Zoro # G4276397
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 2 in.
- Length 13"
- Width 0.6875 in.
- Center-to-Center Measurement 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86440US19
- Zoro # G4276397
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 13" |
Width | 0.6875 in. |
Details
Material | Brass |
Projection | 2 in. |
Center-to-Center Measurement | 12" |
Hardware Included | Yes |
Grip Style | Appliance Pulls, Handle Pulls |
Series/Collection | Contemporary |
Item | Flat Black Pull 86440US19 |
Series | Brass Trail |
Construction | Solid Brass |
Description
Flat Black Pull 86440US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Red Oak (12"W x 48"L) (011248101AK1)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- SCHLAGE 6-Pin Keyblank, CE Keyway, Embossed Logo Only, 50 Pack (35-101 CE (50PK))
- ZORO SELECT Fixed Roller, 4-1/2"L x 1-1/4"W (4PE67)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- EMTEK Oil Rubbed Bronze Pull, 2213US10B (2213US10B)
- EMTEK Flat Black Pull, 220310US19 (220310US19)
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- Emtek Door Pulls and Push Plates