Shop All Door Pulls
Emtek
Flat Black Pull, 2215US19
Mfr # 2215US19
Zoro # G1512176
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.875 in.
- Hardware Included Yes
- Series/Collection Contemporary
- Series Modern Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 2215US19
- Zoro # G1512176
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 2.875 in. |
Height (In.) | 7-1/4" |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Flat Black Pull,2215US19 |
Series | Modern Rectangular |
Shape | Rectangular |
Construction | Solid Brass |
Description
Flat Black Pull,2215US19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 32" x 84", Primed White (2870FHCPHBRH10B714)
- ZORO SELECT Corner Brace, 1 1/2 Wx2 1/2 In L, PK4 (1WDF8)
- REINZ GASKET MATERIAL (71-15638-00)
- MASTER CASTER Furniture Glides, SelfStick, Tri, 4-1/2, PK4 (87006)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- EMTEK Satin Nickel Pull, 2221US15 (2221US15)
- EMTEK Satin Brass Pull 86441US4 (86441US4)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- Emtek Door Pulls