Shop All Passage Door Handles
Emtek
Flat Black Passage C5109STUUS19
Mfr # C5109STUUS19
Zoro # G8236963
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4", 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-3/8" to 1-3/4"
- Series Stuttgart
- Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # C5109STUUS19
- Zoro # G8236963
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Backset | 2-3/4", 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-3/8" to 1-3/4" |
Series | Stuttgart |
Style | Lever |
Handle Material | Metal |
Arbor Design | Stuttgart |
Application | Brass Modern, Pre-Configured |
Material | Brass |
Door Handing | Left, Reversible, Right |
Fire Rated | No |
Net Weight | 1.50 lbs. |
Latch Face | Round Corner or Square Corner |
Description
Item Flat Black Passage C5109STUUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT126PHL613234ASA)
- Emtek Door Locks and Deadbolts