Shop All Passage Door Handles
Emtek
Flat Black Passage 5112STUUS19RH
Mfr # 5112STUUS19RH
Zoro # G1974194
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112STUUS19RH
- Zoro # G1974194
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Flat Black |
Item | Flat Black Passage 5112STUUS19RH |
Features | Right Hand |
Function | Passage |
Description
Item Flat Black Passage 5112STUUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electric Strikes (25-4U)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- DON-JO 4-1/2" Hinge Reinforcement (HR120)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- COPPER CREEK Waverlie Lever Passage Function, Black (WL2220BC)
- Emtek Passage Door Handles