Shop All Passage Door Knobs
Emtek
Flat Black Passage 5112MDCUS19
Mfr # 5112MDCUS19
Zoro # G1973266
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish Flat Black
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112MDCUS19
- Zoro # G1973266
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Knob |
Item | Flat Black Passage 5112MDCUS19 |
Finish | Flat Black |
Function | Passage |
Description
Item Flat Black Passage 5112MDCUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN7237-NI-40-L-MT Multiple-Joint Hinge (7237-NI-40-L-MT)
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- KIPP Spring Plunger Heavy Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.2A3)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7979128165)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door French Antique Brass (8161NWUS7)
- EMTEK Satin Brass Passage 5110ROUUS4 (5110ROUUS4)
- EMTEK Satin Brass Passage 5112ROUUS4 (5112ROUUS4)
- EMTEK Satin Nickel Passage 8100NWUS15 (8100NWUS15)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- KWIKSET Cove Passage Door Lock w/New Chassis w/6 (200CV-11P)
- Emtek Passage Door Knobs