Shop All Passage Door Handles
Emtek
Flat Black Passage 5112HLOUS19RH
Mfr # 5112HLOUS19RH
Zoro # G1754184
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112HLOUS19RH
- Zoro # G1754184
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Flat Black |
Item | Flat Black Passage 5112HLOUS19RH |
Features | Right Hand |
Function | Passage |
Description
Item Flat Black Passage 5112HLOUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Radius Mortised Strike, LH or RHR (4900-35-202-628)
- ASAHI Flange Gasket, 1" Inside Dia., Black (3114040)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Silver Door Stop Mounts to floor 2-1/2 in. (BC40076)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DSTK626)
- Emtek Door Locks and Deadbolts