Shop All Passage Door Handles
Emtek
Flat Black Passage 5112HLOUS19LH
Mfr # 5112HLOUS19LH
Zoro # G1972873
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112HLOUS19LH
- Zoro # G1972873
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Flat Black |
Item | Flat Black Passage 5112HLOUS19LH |
Features | Left Hand |
Function | Passage |
Description
Item Flat Black Passage 5112HLOUS19LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- SCHLAGE Cylindrical Lock, ND10S RHO 626 XN12-307 (ND10S RHO 626 XN12-307)
- Emtek Passage Door Handles