Shop All Passage Door Handles
Emtek
Flat Black Passage 5110SIOUS19RH
Mfr # 5110SIOUS19RH
Zoro # G1970159
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5110SIOUS19RH
- Zoro # G1970159
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Flat Black |
Item | Flat Black Passage 5110SIOUS19RH |
Features | Right Hand |
Function | Passage |
Description
Item Flat Black Passage 5110SIOUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Brush, Black, 48in.L (600DKB-48)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- HARDWARE RESOURCES 5" "No Wiggle" Utensil Bin Soft-close Base Cabinet Pullout, Pre-Assembled (UBPO-5SC)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Satin Brass (LV101 FBL GRIP-KN SB)
- Emtek Passage Door Handles