Shop All Passage Door Handles
Emtek
Flat Black Passage 5110HLOUS19LH
Mfr # 5110HLOUS19LH
Zoro # G1752434
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backset 2-3/4" or 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/2", 1-3/4", 1-3/8", 1-5/8"
- Series Helios
- Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110HLOUS19LH
- Zoro # G1752434
- Country of Origin China
- Category Passage Door Handles
Details
Backset | 2-3/4" or 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/2", 1-3/4", 1-3/8", 1-5/8" |
Series | Helios |
Style | Lever |
Item | Flat Black Passage 5110HLOUS19LH |
Handle Material | Metal |
Application | Contemporary, Pre-Configured |
Material | Brass |
Net Weight | 1.50 lbs. |
Door Handing | Left |
Latch Face | Round Corner, Square Corner |
Description
Item Flat Black Passage 5110HLOUS19LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels (500.0536.75)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 3-1/4" (BDS30U14)
- BEST Grade 2 Exit Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed (6K30Y4CS3626)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0190)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- KWIKSET Halifax Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Matte Black Finish (720HFLSQT-514)
- Emtek Passage Door Handles