Shop All Wall Mount Hooks
Emtek
Flat Black Hook, 2707FB
Mfr # 2707FB
Zoro # G2164987
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Bronze
- Hook Base Width 1-1/2"
- Projection 2-1/4"
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2707FB
- Zoro # G2164987
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-1/2" |
Overall Length | 3-1/2" |
Details
Hook Item | Tuscany Bronze Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Bronze |
Hook Finish | Flat Black |
Projection | 2-1/4" |
Includes | screws |
Item | Flat Black Hook,2707FB |
Description
Flat Black Hook,2707FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Assembly (900-11287N)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPUS150-10SS)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- ACORN MFG 7.375 Inch x 34 Inch Kick Plate (RMTBP)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- PROSOURCE Bolt J-Hook 1/2X6In Zinc (LR323)
- BLACK SWAN DWV Plastic J-Hook - Bagged 1-1/2" X 7" (18420)
- CRAWFORDS Crawford 13010-6 Deluxe Overhead Storage Hook (5518568)
- PANACEA CEILING HOOK 6 PK WHITE (86303)
- Emtek Wall Mount Hooks