Shop All Wall Mount Hooks
Emtek
Flat Black Hook, 270612FB
Mfr # 270612FB
Zoro # G2164883
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Cast Bronze
- Projection 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 270612FB
- Zoro # G2164883
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Single Hook |
Number of Hooks | 1 |
Basic Hook Material | Cast Bronze |
Hook Finish | Flat Black |
Projection | 2-3/4" |
Item | Flat Black Hook,270612FB |
Description
Flat Black Hook,270612FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Roller Catch Surface Mounted Satin Nickel (PA571896)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- MASTER LOCK Control Key (1525K-V660)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- ZORO SELECT Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L (1005)
- RUBBERMAID Newell Rubbermaid J052E.061 Drapery Quick Slip In Hook; 14 Pack (477866)
- ELEMENTS BY HARDWARE RESOURCES 5-3/16" Polished Chrome Ringed Contemporary Double Prong Wall Mounted Hook (YD50-518PC)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- Emtek Wall Mount Hooks