Shop All Wall Mount Hooks
Emtek
Flat Black Hook, 270611FB
Mfr # 270611FB
Zoro # G2164838
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Cast Bronze
- Projection 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 270611FB
- Zoro # G2164838
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Single Hook |
Number of Hooks | 1 |
Basic Hook Material | Cast Bronze |
Hook Finish | Flat Black |
Projection | 2-3/4" |
Item | Flat Black Hook,270611FB |
Description
Flat Black Hook,270611FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Straight Bck Drop Handle (P70-1010)
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- STERLING SEAL & SUPPLY 207 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL207X250)
- PRIME-LINE Keeper Patio Door #1450H (14504)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- NATIONAL HARDWARE CUP HOOK WHT VNL 3/4"" (N259-184)
- HANGMAN Stainless Steel J-Hook, ThumbSaver (JH-12TS)
- FLY FREE ZONE,INC. Ook 5in. To 7in. Deluxe Plate Hanger (FL648938)
- NATIONAL HARDWARE HOOK & EYES ZNC PLT 2"" (N117-911)
- ELEMENTS BY HARDWARE RESOURCES 2-9/16" Satin Nickel Classic Double Prong Ball End Wall Mounted Hook (YD25-256SN)
- Emtek Wall Mount Hooks