Shop All Wall Mount Hooks
Emtek
Flat Black Hook, 2609RECUS19
Mfr # 2609319
Zoro # G2163526
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-15/16"
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2609319
- Zoro # G2163526
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-3/8" |
Details
Hook Item | Rectangular Double Hook W/ Rosette |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Flat Black |
Projection | 2-15/16" |
Item | Flat Black Hook,2609RECUS19 |
Description
Flat Black Hook,2609RECUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0250)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KA)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- NATIONAL HARDWARE Reed Medium Brushed Gold Zinc 4 in. L Hook 60 lb 1 pk (N337-917)
- RUBBERMAID Rubbermaid 5J27 FastTrack Garage Cooler Hook, PK 6 (1784456)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Polished Chrome Pilltop Double Prong Wall Mounted Hook (YD60-550PC)
- Emtek Wall Mount Hooks