Shop All Wall Mount Hooks
Emtek
Flat Black Hook, 2608RECUS19
Mfr # 2608319
Zoro # G2162686
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2608319
- Zoro # G2162686
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Rectangular Single Hook Post |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Flat Black |
Projection | 3-7/16" |
Item | Flat Black Hook,2608RECUS19 |
Description
Flat Black Hook,2608RECUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX50P SPA 626 (ALX50P SPA 626)
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-50/M)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- HILLMAN 2Pk Brick/Block Hanger (121146)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- NATIONAL HARDWARE Screw Hook Ss 1/4X4-1/4" (N220-814)
- VASER DESIGNS 20 in. Wall Mounted Letter Holder & Key Hook (VA2593698)
- Emtek Wall Mount Hooks