Shop All Wall Mount Hooks
Emtek
Flat Black Hook, 23082FB
Mfr # 23082FB
Zoro # G1515685
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Cast Bronze
- Projection 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 23082FB
- Zoro # G1515685
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | 2 Single Post Style Hook |
Basic Hook Material | Cast Bronze |
Hook Finish | Flat Black |
Projection | 2-3/4" |
Item | Flat Black Hook,23082FB |
Description
Flat Black Hook,23082FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868LHISPSF5PSHK491626DM)
- ECLIPSE MAGNETICS Neo Shallow Pot w/ thread .512D x .177 in. (E773NEO)
- JMA JMA:HD109 / HD114 / X265 Honda Motorcycle Key (JMA-HOND-33)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- SELKIRK CORPORATION Selkirk DSP6P12-1 6 x 12 in. Double Wall Smoke Pipe; Black Matte (45066)
- NATIONAL HARDWARE Coat&Hat Hook Sat Nkl (N325-480)
- ZORO SELECT Hook, Steel, 9 in H, White, 50 lb Load Limit (39DL14)
- NATIONAL MFG/SPECTRUM BRANDS HHI 334 TarpRope Hook (N220-533)
- Emtek Wall Mount Hooks