Shop All Spring Hinges
Emtek
Flat Black Hinge 95033FB
Mfr # 95033FB
Zoro # G4731993
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95033FB
- Zoro # G4731993
- Country of Origin China
- Category Spring Hinges
Details
Item | Flat Black Hinge 95033FB |
Finish | Steel Spring |
Description
Flat Black Hinge 95033FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" White Steel Non-Mortise Hinges 2PK (37381)
- ADAMS RITE Elec Stk, 24 VAC, Radius FP, US19 (7100-540-335-00)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- NATIONAL HARDWARE 3 in. L Zinc-Plated Adjustable Spring Hinge , 2PK (N115-055)
- HAGER Dull Black Hinge 175241D (118733)
- Emtek Spring Hinges