Shop All Spring Hinges
Emtek
Flat Black Hinge 95014US19
Mfr # 95014US19
Zoro # G4731616
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95014US19
- Zoro # G4731616
- Country of Origin China
- Category Spring Hinges
Details
Item | Flat Black Hinge 95014US19 |
Finish | Steel Spring |
Description
Flat Black Hinge 95014US19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- ALARM LOCK AlarmLock: Trilogy DL2700WP T2 Weatherproof Keypad Lever Lock / Satin Chrome 26D (ALL-DL2700WP-26D)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (513A)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- NATIONAL HARDWARE Hinge Spring Zinc Pltd 2-3/4In (N190-736)
- DELTANA Satin Brass Spring Hinge (DSH35R44)
- DELTANA Bright Chrome Spring Hinge (DSH35U26)
- HAGER Satin Brass Hinge 125144.1 (037466)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35R410B)
- HAGER Oil Rubbed Bronze Hinge 125041210B.SC1 (140419)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R426)
- Emtek Door Hinges