Shop All Keyed Entry Handlesets
Emtek
Flat Black, Handleset, 4820HLOUS19RH
Mfr # 4820HLOUS19RH
Zoro # G7463791
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Flat Black
- Lockset Function Keyed Entry
- Width 2.5 in.
- Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 4820HLOUS19RH
- Zoro # G7463791
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 2.5 in. |
Bore Dia. | 2-1/8" |
Height | 16-3/8"; 16-3/8" |
Details
Material | Brass |
Item | Flat Black,Handleset,4820HLOUS19RH |
Finish | Flat Black |
Lockset Function | Keyed Entry |
Hand | Right |
Series | Baden |
Required Door Thickness | 1-3/4", 1-7/8", 2", 2-1/8" |
Backset | 2-3/4", 2-3/8" |
Keyway Type | C |
Includes | Cylinder |
Weight | 4.00 lbs. |
Description
Flat Black,Handleset,4820HLOUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 160mm Pull, Harmony, Satin Nickel (42328)
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm (FDT-47A-502)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- EMTEK Providence Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5100PUS10B.RLS)
- EMTEK Oil Rubbed Bronze Handleset 4811HEUS10B (4811HEUS10B)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- Emtek Door Locks and Deadbolts