Shop All Keyed Entry Handlesets
Emtek
Flat Black, Handleset, 4819STUUS19LH
Mfr # 4819STUUS19LH
Zoro # G7471044
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Flat Black
- Lockset Function Keyed Entry
- Width 2-1/2"
- Hand Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 4819STUUS19LH
- Zoro # G7471044
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 2-1/2" |
Bore Dia. | 2-1/8" |
Height | 17-1/2"; 17-1/2" |
Details
Item | Flat Black,Handleset,4819STUUS19LH |
Material | Brass |
Finish | Flat Black |
Lockset Function | Keyed Entry |
Hand | Left |
Series | Lausanne |
Required Door Thickness | 1-3/4" to 2-1/8" |
Backset | 2-3/4" or 2-3/8" |
Keyway Type | C |
Includes | Cylinder |
Weight | 4.00 lbs. |
Description
Flat Black,Handleset,4819STUUS19LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- PROSOURCE Hinge Strap Steel Ld 4In Zinc (LSH-Z04-013L)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- KABA Kaba: Eplex: E5700, Cylindrical, Key In Lever, AMS (PROX Lock) (KABA-E5731XSWL62641)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS19.RLS)
- EMTEK Providence Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5100PUS10B.RLS)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS15.RLS)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- Emtek Entry Door Handlesets