Shop All Keyed Entry Handlesets
Emtek
Flat Black Handleset 4819ROUUS19
Mfr # 4819ROUUS19
Zoro # G1557816
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Keyed Entry
- Hand Left, Reversible, Right
- Series Lausanne
- Required Door Thickness 1-3/4", 1-7/8", 2", 2-1/8"
- Backset 2-3/4" or 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 4819ROUUS19
- Zoro # G1557816
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Bore Dia. | 2-1/8" |
Height | 17-1/2"; 17.5 in. |
Width | 2-1/2" |
Details
Item | Flat Black,Handleset,4819ROUUS19 |
Lockset Function | Keyed Entry |
Hand | Left, Reversible, Right |
Series | Lausanne |
Required Door Thickness | 1-3/4", 1-7/8", 2", 2-1/8" |
Backset | 2-3/4" or 2-3/8" |
Keyway Type | C |
Includes | Cylinder |
Material | Brass |
Weight | 4.00 lbs. |
Description
Flat Black,Handleset,4819ROUUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 5/16 in. Opening, 1-3/4 in., PK10 (U17381.000.0175)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- TOOLPRO 8 ft to 24 ft Adjustable Lag Pole (TP05240)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS19.RLS)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- EMTEK Providence Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5100PUS10B.RLS)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- Emtek Door Locks and Deadbolts