Shop All Keyed Entry Handlesets
Emtek
Flat Black Handleset 4818STUUS19RH
Mfr # 4818STUUS19RH
Zoro # G1555987
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Finish Flat Black
- Features Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 4818STUUS19RH
- Zoro # G1555987
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Flat Black,Handleset,4818STUUS19RH |
Style | Tubular |
Finish | Flat Black |
Features | Single Cylinder |
Description
Flat Black,Handleset,4818STUUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK25 (1RHK8)
- EMTEK Oil Rubbed Bronze Pull, 220304US10B (220304US10B)
- EMTEK Oil Rubbed Bronze Handleset 4811HEUS10B (4811HEUS10B)
- EMTEK Flat Black Handleset 4811HMUS19LH (4811HMUS19LH)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- EMTEK Providence Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5100PUS10B.RLS)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- Emtek Keyed Entry Handlesets