Shop All Keyed Entry Handlesets
Emtek
Flat Black Handleset 461222LFBLH
Mfr # 461222LFBLH
Zoro # G5561746
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Finish Flat Black
- Includes Trim
- Features Single Cylinder
- Outside Trim Type Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 461222LFBLH
- Zoro # G5561746
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Flat Black Handleset 461222LFBLH |
Style | Tubular |
Finish | Flat Black |
Includes | Trim |
Features | Single Cylinder |
Outside Trim Type | Grip |
Description
Flat Black Handleset 461222LFBLH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORD & HODGE CANVAS SNAP FASTENERKIT (1100)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Recessed Turn Latch (FR24X24PC-RTL)
- PAWLING Berber Carpet Tile, Slate Gray, PK12 (EM-22-0-71)
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.904X1000)
- EMTEK French Antique Brass Handleset 4415NWUS7 (4415NWUS7)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS19.RLS)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS15.RLS)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- KWIKSET Kwikset: Amador Entry Door Exterior Handle / Polished Chrome (KWS-898AMD-26)
- Emtek Entry Door Handlesets