Shop All Dummy Entry Handlesets
Emtek
Flat Black Handleset 460131NFBRH
Mfr # 460131NFBRH
Zoro # G5560154
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Style Tubular
- Finish Flat Black
- Features Right Hand
- Outside Trim Type Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 460131NFBRH
- Zoro # G5560154
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Flat Black Handleset 460131NFBRH |
Lockset Function | Dummy |
Style | Tubular |
Finish | Flat Black |
Features | Right Hand |
Outside Trim Type | Grip |
Description
Flat Black Handleset 460131NFBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- Emtek Dummy Entry Handlesets