Shop All Dummy Entry Handlesets
Emtek
Flat Black Handleset 460111LFBLH
Mfr # 460111LFBLH
Zoro # G5559567
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Style Tubular
- Finish Flat Black
- Includes Trim
- Outside Trim Type Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 460111LFBLH
- Zoro # G5559567
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Flat Black Handleset 460111LFBLH |
Lockset Function | Dummy |
Style | Tubular |
Finish | Flat Black |
Includes | Trim |
Outside Trim Type | Grip |
Description
Flat Black Handleset 460111LFBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: INSERT BLADE FOR MERCEDES REMOTE KEYS 2010 AND UP (EKB-MB-005)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (6973.102.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- Emtek Dummy Entry Handlesets