Shop All Keyed Entry Door Handles
Emtek
Flat Black Entry 5123HLOUS19RH
Mfr # 5123HLOUS19RH
Zoro # G1755505
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Finish Flat Black
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5123HLOUS19RH
- Zoro # G1755505
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Item | Flat Black Entry 5123HLOUS19RH |
Features | Right Hand |
Finish | Flat Black |
Function | Keyed Entry |
Description
Item Flat Black Entry 5123HLOUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-1130)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KD)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- SCHLAGE Schlage L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Co (L9453P 06L 625)
- Emtek Door Locks and Deadbolts