Shop All Keyed Entry Door Knobs
Emtek
Flat Black Entry 5122ROUUS19
Mfr # 5122ROUUS19
Zoro # G1975698
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4" or 2-3/8"
- Material Brass
- Keyway Type C
- Lockset Function Keyed Entry, Single Cylinder
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122ROUUS19
- Zoro # G1975698
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Backset | 2-3/4" or 2-3/8" |
Material | Brass |
Keyway Type | C |
Lockset Function | Keyed Entry, Single Cylinder |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Series | Round Knobset |
Style | Knob |
Item | Flat Black Entry 5122ROUUS19 |
Cylinder Core Type | 5 Pin Schlage C |
Handle Material | Metal |
Door Handing | Left, Reversible, Right |
Description
Item Flat Black Entry 5122ROUUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Free-swinging Screw On Inset Hinge (70T3750.TL)
- DUCTMATE Access Door, 11 In. W, 7 In. H, Steel (GRD106F2GA)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK100 (1WHK1)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- DESIGN HARDWARE Grade 1 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-X-82-F-26D)
- Emtek Door Locks and Deadbolts