Shop All Keyless Entry Door Handles
Emtek
Flat Black Electronic E4020HLOUS19RH
Mfr # E4020HLOUS19RH
Zoro # G5351396
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Right Hand
- Key Type Electronic
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4020HLOUS19RH
- Zoro # G5351396
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Flat Black Electronic,E4020HLOUS19RH |
Finish | Flat Black |
Features | Right Hand |
Key Type | Electronic |
Product Type | Lock |
Description
Item Flat Black Electronic,E4020HLOUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPT4)
- HARDWARE RESOURCES 16"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT16)
- KABA Kaba: Eplex E3065MSNL626-41 Narrow Stile Lever Trim For Mortise Dead Latch (KABA-E3065MSNL62641)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- MARKS USA Access Cylindrical Lock Interchangeable Core 160 Codes, Satin Chrome (IQ1L/26D-G1)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- KABA E-PLEX Electronic Locks, Narrow Stile, 1-3/4 in.W (E3065BNL-626-41)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB610-NR 626 2803-53L (AU-NTB610-NR 626 2803-53L)
- Emtek Door Locks and Deadbolts