Shop All Keyless Entry Door Handles
Emtek
Flat Black Electronic E4020HLOUS19LH
Mfr # E4020HLOUS19LH
Zoro # G5351563
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Flat Black
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4020HLOUS19LH
- Zoro # G5351563
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Flat Black Electronic,E4020HLOUS19LH |
Key Type | Electronic |
Finish | Flat Black |
Features | Left Hand |
Product Type | Lock |
Description
Item Flat Black Electronic,E4020HLOUS19LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Knob 1-1/2 Polished Nickel (2362-1014-P)
- ZORO SELECT Saddle Threshold, Low Profile, 6 ft., Alum (29520024)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7010DC-26D)
- BOBRICK Utility Hook (6707)
- KABA Kaba: Simplex 5021XKWL-26D Lever Lock - Satin Chrome - Kaba Keyway (KABA-5021XKWL26D41)
- MARKS Marks: SFIC I-QWIK LITE STAND ALONE CYLINDRICAL LOCKSET ELECTRONIC ACCESS CONTROL (MRK-IQ1LITE/19-G1)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021R-26D-41)
- KABA ILCO Push Button Lock, Entry, Key Override (5021XKWL26D41)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 060 - Gold Vein (KABA-7108GV41)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1076B-26D-41 (LR1076B-26D-41)
- Emtek Door Lever Locksets