Shop All Keyless Entry Door Handles
Emtek
Flat Black Electronic E4020ATNUS19LH
Mfr # E4020ATNUS19LH
Zoro # G5351247
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Flat Black
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4020ATNUS19LH
- Zoro # G5351247
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Flat Black Electronic,E4020ATNUS19LH |
Key Type | Electronic |
Finish | Flat Black |
Features | Left Hand |
Product Type | Lock |
Description
Item Flat Black Electronic,E4020ATNUS19LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK50 (U38801.018.0137)
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- BALDWIN ESTATE Entry Handlesets Satin Black (85315.190.ENTR)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1076B-26D-41 (LL1076B-26D-41)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LL1031-26D-41)
- ORBITA Lock for Door with BLE Smart Hotel Guest Room Control System - Unlock with mobile APP, Mifare card a (OTC-E3042SBT)
- Emtek Keyless Entry Door Handles