Shop All Keyless Entry Door Handles
Emtek
Flat Black Electronic E2220MCUS19RH
Mfr # E2220MCUS19RH
Zoro # G5342007
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Flat Black
- Lockset Function Storeroom
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2220MCUS19RH
- Zoro # G5342007
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Flat Black Electronic,E2220MCUS19RH |
Includes | Latch |
Key Type | Electronic |
Finish | Flat Black |
Lockset Function | Storeroom |
Features | Right Hand |
Product Type | Lock |
Description
Item Flat Black Electronic,E2220MCUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway F, Standard Type, 7 Pins (7AS1F1KS915KS800)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- EKENA MILLWORK 1 1/8"H x 1/8"P x 96"L Lattice Moulding, PVC (MLD01X00X96LASWPV)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 14inLx14inW (34TA08)
- KABA ILCO Push Button Lock, Entry, Key Override (5021XKWL26D41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 PLY716FLA)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- SCHLAGE ELECTRONICS Cylindrical Locks with Keypad Trim, AD200CY70KPRHO626JR (AD200CY70KPRHO626JR)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL410BB-SS)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- Emtek Keyless Entry Door Handles