Shop All Keyless Entry Door Handles
Emtek
Flat Black Electronic E2020HLOUS19RH
Mfr # E2020HLOUS19RH
Zoro # G5340013
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Key Type Electronic
- Finish Flat Black
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E2020HLOUS19RH
- Zoro # G5340013
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Flat Black Electronic,E2020HLOUS19RH |
Includes | Latch |
Key Type | Electronic |
Finish | Flat Black |
Features | Right Hand |
Product Type | Lock |
Description
Item Flat Black Electronic,E2020HLOUS19RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS:GMS 1" Mortise Cyl - 26D - SC1 (GMS-M100-SC-26D-AR-A2)
- KABA ILCO Manual Flush Bolt, Bronze, 16-3/4in.L (FLB-58-18-DU)
- NATIONAL HARDWARE UTILITY PULL BLK 6-3/4""L (N100-289)
- CAMPBELL CHAIN & FITTINGS 5/8" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645066)
- TOWNSTEEL E-Genius 5000 Series Grade 1 Interconnected Push Button Electronic Lock 4" On Center w/Bluetooth - S (TNS-EG5BTT-SRH626-40WSC)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Space Grey finish (LCK-PGD829AFSG)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S26D41)
- TOWNSTEEL e-KONTOS 2000, 1B, XADB, Sentinel Lever, LH, Schlage C KD in Satin Chrome (TNS-EKO1B2X-SLH-626)
- KWIKSET El Entry Levr Snkl Sc955 (99550-002)
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- ALARM LOCK Access Control Lever Lock T2 SFIC Core Prep Lockdown Indicator and Keyfob US26D (ALL-DL2700LD-IC-26D)
- Emtek Keyless Entry Door Handles