Shop All Dummy Door Knobs
Emtek
Flat Black Dummy 8521PUS19
Mfr # 8521PUS19
Zoro # G4252299
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Finish Flat Black
- Lockset Handle Type Knob
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 8521PUS19
- Zoro # G4252299
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Flat Black Dummy 8521PUS19 |
Lockset Function | Dummy |
Finish | Flat Black |
Lockset Handle Type | Knob |
Function | Dummy Pair |
Description
Item Flat Black Dummy 8521PUS19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Venetian Bronze Door and Butt Hinge (1135.112.I)
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- KNAPE & VOGT 20 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B20)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- SCHLAGE Antique Pewter Dummy Knob Lockset, Georgian/Camelot (F170 GEO 620 CAM)
- Emtek Door Knob Locksets