Shop All Dummy Door Knobs
Emtek
Flat Black Dummy 8050PUS19
Mfr # 8050PUS19
Zoro # G2848467
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locket Handle Type Providence
- Lockset Function Dummy Set
- Required Door Thickness 1-1/2", 1-3/4", 1-3/8", 1-5/8"
- Series Providence
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8050PUS19
- Zoro # G2848467
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Width | 2.75 in. |
Height | 2-3/4" |
Details
Item | Flat Black Dummy,8050PUS19 |
Locket Handle Type | Providence |
Lockset Function | Dummy Set |
Required Door Thickness | 1-1/2", 1-3/4", 1-3/8", 1-5/8" |
Series | Providence |
Fire Rated | No |
Application | Brass Classic, Pre-Configured |
Material | Brass |
Description
Item Flat Black Dummy,8050PUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, PTFE, MSDash 114, PK50 (1RFW5)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (4 FT W-50-U)
- BALDWIN Estate Antique Brass Latches (8201.050.DB)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- BALDWIN ESTATE Dummy Pair Door Knobs Lifetime Brass (5025.003.FD)
- Emtek Door Knob Locksets