Shop All Dummy Door Handles
Emtek
Flat Black Dummy 5055ACUS19LH
Mfr # 5055ACUS19LH
Zoro # G1960149
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Features Left Hand
- Lockset Function Dummy
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5055ACUS19LH
- Zoro # G1960149
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Flat Black Dummy,5055ACUS19LH |
Finish | Flat Black |
Features | Left Hand |
Lockset Function | Dummy |
Function | Dummy Pair |
Description
Item Flat Black Dummy,5055ACUS19LH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 442, Buna N, 0.27 In., PK2 (U38801.025.0725)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in (3HPN8)
- EKENA MILLWORK 4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding (BBD05X03KP)
- GAAB FLAT KEY BLANKS (GAB-I292-23)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Flair, Left Hand (F170 FLA 619 LH)
- CONSTRUCTOR Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-DM-L)
- GLOBAL DOOR CONTROLS Franklin Collection Modern Brushed Chrome Dummy Door Lever/Handle (GLS170FRA-626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent, Right Hand (F170 ACC 716 RH)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0515BOX)
- Emtek Door Lever Locksets