Shop All Barn & Hanging Door Hardware
Emtek
Flat Black Barn Door B120206SDCLUS19
Mfr # B120206.SD.CL.US19
Zoro # G8227863
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # B120206.SD.CL.US19
- Zoro # G8227863
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Flat Black |
Item | Flat Black Barn Door B120206SDCLUS19 |
Hardware | Barn Door |
Description
Flat Black Barn Door B120206SDCLUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HD Bifold Track and Hardware Set, for 48 Inch Opening (BFC125N-02-48 2 DR BIFOLD SET AL/ STL)
- PRIMELINE TOOLS White Plastic, Sliding Panel Door Bottom Guides (Single Pack) (N 6559)
- OMNIA Flat Modern Cabinet Pull Satin Brass 10" Center to Center (9024/254.4)
- ADAMS RITE AdamsRite: MS HOOKBOLT 1 1/8 BS 628 1 1/8 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-350-628)
- EMTEK Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish (222202US19)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Matte Black (GB6001GMB)
- MIDWEST FASTENER 4-Door Bi-Fold Door Snuggers 6PK (66006)
- JOHNSON HARDWARE 72 In. Double Wheel Sliding Door Hardware (2200F722)
- DELTANA Push Plate 3-1/2" X 15" Satin Nickel (PP3515U15)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flex HangerBolt (N193-714)
- DESIGNER COLLECTION Stainless Steel 96" Strap Sliding Door Hardware (NT.1400.05WG-96.SS)
- Emtek Barn & Hanging Door Hardware