Shop All Barn & Hanging Door Hardware
Emtek
Flat Black Barn Door B120105SPFTUS19
Mfr # B120105.SP.FT.US19
Zoro # G8227136
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # B120105.SP.FT.US19
- Zoro # G8227136
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Flat Black |
Hardware | Barn Door |
Item | Flat Black Barn Door B120105SPFTUS19 |
Description
Flat Black Barn Door B120105SPFTUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- BARSKA Key Box, Wall Mount, 90 Key Cap. (CB13234)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- EMTEK Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish (222202US19)
- RENIN Sherwood 42 in. x 88 in. Extra Tall Arrow Design Barn Door Slab (AW135W11CA1CAE42088)
- PRIMELINE TOOLS Sliding Closet Door Bottom Guides, 1-3/8 in., Plastic, White (25 Pack) (MP6563)
- PRIMELINE TOOLS Wood Closet Door Roller, Insert Style, 5/8 in. Flat Roller (2 Pack) (N 6676)
- DESIGNER COLLECTION Soft Closed Oil Rubbed Bronze 78" Sliding Barn Door Hardware (NT.1400.09W.07-SC)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (2 Pack) (N 6562)
- STANLEY HD Bifold Track and Hardware Set, for 48 Inch Opening (BFC125N-02-48 2 DR BIFOLD SET AL/ STL)
- Emtek Barn & Hanging Door Hardware