Shop All Barn & Hanging Door Hardware
Emtek
Flat Black Barn Door B120105SDCLUS19DD
Mfr # B120105.SD.CL.US19
Zoro # G8226996
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # B120105.SD.CL.US19
- Zoro # G8226996
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Flat Black |
Hardware | Barn Door |
Item | Flat Black Barn Door B120105SDCLUS19DD |
Description
Flat Black Barn Door B120105SDCLUS19DD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- KWIKSET Kwikset 81467 Lock Cylinder Remover, Steel, For Servicing Cylinders (81467)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- EMTEK Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish (222202US19)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12' Galv Trolley Rail (N105-270)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- NATIONAL HARDWARE Astragal, Bi-Parting Doors, White, 120 In (3AFE1)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller, Top Mounted, Flat Black (BARN-ROL2 FBL)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Bright Brass (TSPE225U3)
- Emtek Barn & Hanging Door Hardware