Shop All Barn & Hanging Door Hardware
Emtek
Flat Black Barn Door B110206SPCLUS19
Mfr # B110206.SP.CL.US19
Zoro # G8226113
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # B110206.SP.CL.US19
- Zoro # G8226113
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Finish | Flat Black |
Item | Flat Black Barn Door B110206SPCLUS19 |
Hardware | Barn Door |
Description
Flat Black Barn Door B110206SPCLUS19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- ABUS Abus: 83/45-3000 S2 Schlage C-L Brass Body (ABS-83698)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 10PK (5018-381-SS-10)
- AMERIMAX HOME PRODUCTS 5 BRN Extension Hook (T1519)
- EMTEK Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish (222202US19)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2 in. Outside Diameter (5 Pack) (MP7206)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- BEST Combinating Tweezers for SFIC Cores (CD549)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT48"" (N343-723)
- Emtek Barn & Hanging Door Hardware