Shop All Barn & Hanging Door Hardware
Emtek
Flat Black Barn Door B110205SDCLUS19DD
Mfr # B110205.SD.CL.US19
Zoro # G8225876
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Door
- Finish Flat Black
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # B110205.SD.CL.US19
- Zoro # G8225876
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Mounting | Door |
Finish | Flat Black |
Hardware | Barn Door |
Item | Flat Black Barn Door B110205SDCLUS19DD |
Description
Flat Black Barn Door B110205SDCLUS19DD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK50 (U38871.009.0031)
- PRIME-LINE Door Strike, Accommodates 5-1/2 in. - 6 in. Hole Centers, Steel, Satin (U 10385)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Blue (BAU68903)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5 (1NBT3)
- EMTEK Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish (222202US19)
- ZORO SELECT Bracket, Track, Box, 2-3/32"L x 2"W (4PE63)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- INOX BD1023 Surface Mount Privacy ADA Barn Door Lock Polished S/S 32 (BD1023-32)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Matte Black (GB6007M4D96MB)
- Emtek Barn & Hanging Door Hardware