Shop All Cabinet Backplates
Emtek
Flat Black Backplate 86341FB
Mfr # 86341FB
Zoro # G4271506
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.25 in.
- Projection 0.125 in.
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86341FB
- Zoro # G4271506
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1.25 in. |
Details
Projection | 0.125 in. |
Material | Bronze |
Item | Flat Black Backplate 86341FB |
Description
Flat Black Backplate 86341FB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE White, Plastic, Center Rail Drawer Track Rail Support Bracket 2 Pack (R 7261)
- MAG-MATE Ring Magnet, Ceramic, 19 lb. (710006)
- FASADE Inside Corner Trim Brushed Alum, PK, PK5 (14608)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560J626 (B560J626)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Satin Brass Backplate 86434US4 (86434US4)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- BRASS ACCENTS Nantucket Pull Plate with Traditional Pull, Highlighted Brass Finish - 3.75 x 13.88 in. (A04-P7201-TRD-610)
- Emtek Cabinet Backplates